VWR®, 使い捨て計量ボート
250 ml, 140×140×22 mm, Blue
Catalog # 611-9170
Supplier: VWR Collection
Jump to:
Product Details & Documents
PS, square.
- Shallow form with wide, flat bottom avoids tipping
- Rounded corners simplify transfer
- Temperature resistant up to 70 °C
These flexible weighing boats, with smooth surfaces, enable accurate pour-out with minimal sample loss. They are biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols and bleaches. Ideal for use with microwaves, balances or moisture analysers.
Packaging: These weighing boats are produced and packed in plastic bags in a cleanroom.
Documents
Specifications
- 容量:250 ml
- Colour:Blue
- Seq:11
- W×D×H:140×140×22 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



