Order Entry
Japan
Orders LinkContactUsLinkComponent
VWR®, 使い捨て計量ボート

VWR®, 使い捨て計量ボート

100 ml, 85×85×24 mm, Blue
Catalog # 611-9169
Supplier:   VWR Collection
VWR®, 使い捨て計量ボート
Catalog # 611-9169
Supplier:  VWR Collection
VWR®, 使い捨て計量ボート
VWR®, 使い捨て計量ボート

100 ml, 85×85×24 mm, Blue

Price
Inquire For Price
Log in for availability
1 * 500 items
Product Details & Documents

PS, square.

  • Shallow form with wide, flat bottom avoids tipping
  • Rounded corners simplify transfer
  • Temperature resistant up to 70 °C

These flexible weighing boats, with smooth surfaces, enable accurate pour-out with minimal sample loss. They are biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols and bleaches. Ideal for use with microwaves, balances or moisture analysers.

Packaging: These weighing boats are produced and packed in plastic bags in a cleanroom.

Specifications
  • 容量:
    100 ml
  • Colour:
    Blue
  • Seq:
    07
  • W×D×H:
    85×85×24 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.