Order Entry
Japan
Orders LinkContactUsLinkComponent
VWR®, 使い捨て計量ボート

VWR®, 使い捨て計量ボート

100 ml, 85×85×24 mm, White
Catalog # 611-0094
Supplier:   VWR Collection
VWR®, 使い捨て計量ボート
Catalog # 611-0094
Supplier:  VWR Collection
VWR®, 使い捨て計量ボート
VWR®, 使い捨て計量ボート

100 ml, 85×85×24 mm, White

Price
Inquire For Price
Log in for availability
1 * 500 items
Product Details & Documents

PS, square.

  • Shallow form with wide, flat bottom avoids tipping
  • Rounded corners simplify transfer
  • Temperature resistant up to 70 °C

These flexible weighing boats, with smooth surfaces, enable accurate pour-out with minimal sample loss. They are biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols and bleaches. Ideal for use with microwaves, balances or moisture analysers.

 : These weighing boats are produced and packed in plastic bags in a cleanroom.

Specifications
  • 容量:
    100 ml
  • Colour:
    White
  • Seq:
    06
  • W×D×H:
    85×85×24 mm