VWR®, 校正用分銅、OIMLクラスF2
2 g, 0,4 ± mg
Catalog # 611-8159
Supplier: VWR Collection
Jump to:
Product Details & Documents
Stainless steel Class F2 weights for users who require moderate levels of tolerance values in their calibration and day-to-day weighing.
- Wire weights up to 500 mg in cobalt alloy
- Identification number guarantees traceability for weights from 1 g upwards
- Laser engraving improves legibility of the markings
- Available with or without COFRAC certificate
: Conform to OILM R111 recommendations.
: All weights from 1 mg to 20 kg are available with or without COFRAC certificate - please visit website or contact your local Avantor sales office. A range of sets of weights are also available - please search for product 'Calibration weight sets, Class F2'.
: Plastic cases have a vacuum sealed protective film to ensure that the case and calibration weight are protected during transportation.
Specifications
- Weight:2 g
- Seq:45
- Tolerance:0,4 ± mg



