VWR®, 校正用分銅、OIMLクラスF2
200 mg, 0,20 ± mg
Catalog # 611-8156
Supplier: VWR Collection
Jump to:
Product Details & Documents
Stainless steel Class F2 weights for users who require moderate levels of tolerance values in their calibration and day-to-day weighing.
- Wire weights up to 500 mg in cobalt alloy
- Identification number guarantees traceability for weights from 1 g upwards
- Laser engraving improves legibility of the markings
- Available with or without COFRAC certificate
Certifications: Conform to OILM R111 recommendations.
Ordering information: All weights from 1 mg to 20 kg are available with or without COFRAC certificate - please visit website or contact your local Avantor sales office. A range of sets of weights are also available - please search for product 'Calibration weight sets, Class F2'.
Packaging: Plastic cases have a vacuum sealed protective film to ensure that the case and calibration weight are protected during transportation.
Documents
Specifications
- Weight:200 mg
- Seq:42
- Tolerance:0,20 ± mg



