VWR®, 校正用分銅、OIMLクラスF2
Product Details & Documents
Stainless steel Class F2 weights for users who require moderate levels of tolerance values in their calibration and day-to-day weighing.
- Wire weights up to 500 mg in cobalt alloy
- Identification number guarantees traceability for weights from 1 g upwards
- Laser engraving improves legibility of the markings
- Available with or without COFRAC certificate
: Conform to OILM R111 recommendations.
: All weights from 1 mg to 20 kg are available with or without COFRAC certificate - please visit website or contact your local Avantor sales office. A range of sets of weights are also available - please search for product 'Calibration weight sets, Class F2'.
: Plastic cases have a vacuum sealed protective film to ensure that the case and calibration weight are protected during transportation.
Specifications
- Weight:50 kg
- Seq:66
- Tolerance:750 ± mg
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



