Order Entry
Japan
Orders LinkContactUsLinkComponent
メスシリンダー、ローフォーム、PMP

メスシリンダー、ローフォーム、PMP

1000 ml, 10,0 ml
Catalog # VWRU24774-783
Supplier:   VWR Collection
メスシリンダー、ローフォーム、PMP
Catalog # VWRU24774-783
Supplier:  VWR Collection
メスシリンダー、ローフォーム、PMP
メスシリンダー、ローフォーム、PMP

1000 ml, 10,0 ml

Price
$83.84
Log in for availability
1 * 1 items
Product Details & Documents

PMP, low form, graduated.

  • Transparent and shatterproof
  • With molded in permanent graduation
  • Withstand temperatures of 0 to 120 °C when used continuously
  • Withstand temperatures as high as 170 °C when used for short periods of time
  • Not resistant to strong oxidisers, some hydrocarbons, and chlorinated solvents

Certifications: ISO 6706

Specifications
  • 容量:
    1000 ml
  • Division:
    10,0 ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.