VWR®, チューブ、シリコーン
8,00 mm, 3,00 mm, 14,00 mm
Supplier: VWR Collection
Jump to:
Product Details & Documents
Silicone, translucent, peroxide cross-linked.
- Good physical properties, pliant, elastic and flexible
- Suitable for use with foodstuffs in accordance with FDA
- Produced in compliance with GMP conditions, ISO 13485, certificate of conformity supplied with each roll
For laboratory and medical applications, pharmacies, biotechnology, fermentation and pharmaceutical production. Biologically neutral (USP Class VI). Compliant with Eur. Ph. (2nd ed.).
Temperature resistance: −50 to +200 °C (briefly up to 250 °C)
Hardness (Shore durometer A): 60 ±5
Density: 1,16
Specifications
- チューブ外径:14,00 mm
- チューブ内径:8,00 mm
- 壁の厚さ:3,00 mm
- Seq:50
- Cat. No.:228-0728
- Environmental certification:ISO 14001 (N° 2020/88219.3)
- Environmentally Preferable:Low Manufacturing Impact



