Order Entry
Japan
Orders LinkContactUsLinkComponent
 

VWR®, 特殊pH電極

Thin, ceramic junction, 0...100 °C, Glass, 3,5 M KCl, 9,5×300 mm, BNC, Tap water, seawater, desinfectants, soap
Catalog # 662-1793
Supplier:   VWR Collection
VWR®, 特殊pH電極
Catalog # 662-1793
Supplier:  VWR Collection
VWR®, 特殊pH電極
VWR®, 特殊pH電極

Thin, ceramic junction, 0...100 °C, Glass, 3,5 M KCl, 9,5×300 mm, BNC, Tap water, seawater, desinfectants, soap

Price
Inquire For Price
Log in for availability
1 * 1 items
Product Details & Documents

pH electrodes with 1 m fixed cable or S7 connector.

  • Checked at five points during the manufacturing process and lot stamped to ensure quality
  • Storage soaker bottle to protect the electrode, keeping the item in top condition and instantly ready for use

pH range: 0 to 14

Temperature range: 0 to +100 °C (10 to 100 °C for flat tips)

Response time: 95% <1 second (95% <5 seconds for flat tips)

Specifications
  • Connection:
    BNC
  • 直径×長さ:
    9,5×300 mm
  • For:
    Tap water, seawater, desinfectants, soap
  • Type:
    Thin, ceramic junction
  • Material:
    Glass
  • Seq:
    03
  • Electrolyte:
    3,5 M KCl
  • Temp.:
    0...100 °C
Accessories

Product Information

  • Catalog #
    説明
    長さ
    Availability
    Price
  • 662-1410
    BNC connector cable, coaxial, Coax53
    1 m
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    長さ
    Availability
    Price
  • 662-1411
    DIN connector cable, coaxial, Coax54
    1 m
    Log in for availability
    1 * 1 items