VWR®, 特殊pH電極
ORP (Redox), Pellon junction, 0...+100 °C, Epoxy, Gel, 12×150 mm, BNC, Electroplating baths
Catalog # 662-1787
Supplier: VWR Collection
Jump to:
Product Details & Documents
With 1 m fixed cable.
pH range: 0 to 14
Specifications
- Connection:BNC
- 直径×長さ:12×150 mm
- For:Electroplating baths
- Type:ORP (Redox), Pellon junction
- Material:Epoxy
- Seq:04
- Electrolyte:Gel
- Temp.:0...+100 °C
- Cat. No.:662-1787
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



