VWR®, ブロックヒーター用ヒーティングブロック
Double block, 1×96-well PCR plate, Ø 6,4 mm, 0,2 ml tubes, 83, 15,5 mm, 95×152×57 mm
Catalog # 460-3226
Supplier: VWR Collection
Jump to:
Product Details & Documents
Solid blocks: For use as a low temperature hotplate or for custom drilling.
- For use as a low-temperature hotplate or for custom drilling
Blocks for microtitre plates: Recessed well for better stability; flat surface is good for flat and round bottom plates. Fits 2/4/6 block heaters.
Blocks for PCR - plates, tubes, strips: Blocks for PCR - plates, tubes, strips: Tapered tube wells for 0,2 ml tubes. Spaced for easy access and removal.
Blocks for cuvettes: Two parallel slots fit six cuvettes in each slot, side by side for excellent stability and heat transfer.
Specifications
- 穴の数:83
- 説明:Double block, 1×96-well PCR plate
- Seq:008
- W×D×H:95×152×57 mm
- 深さ:15,5 mm
- Well size:Ø 6,4 mm
- For:0,2 ml tubes



