Order Entry
Japan
Orders LinkContactUsLinkComponent
VWR®, ブロックヒーター用ヒーティングブロック

VWR®, ブロックヒーター用ヒーティングブロック

Double block, - mm, 96- or 384-well plate, -, 13,5 mm, 95×152×57  mm
  460-3238
VWR®, ブロックヒーター用ヒーティングブロック
  460-3238
VWR®, ブロックヒーター用ヒーティングブロック
VWR®, ブロックヒーター用ヒーティングブロック

Double block, - mm, 96- or 384-well plate, -, 13,5 mm, 95×152×57  mm

 
 
   
1 * 1 items
 

Solid blocks: For use as a low temperature hotplate or for custom drilling.

  • For use as a low-temperature hotplate or for custom drilling

Blocks for microtitre plates: Recessed well for better stability; flat surface is good for flat and round bottom plates. Fits 2/4/6 block heaters.

Blocks for PCR - plates, tubes, strips: Blocks for PCR - plates, tubes, strips: Tapered tube wells for 0,2 ml tubes. Spaced for easy access and removal.

Blocks for cuvettes: Two parallel slots fit six cuvettes in each slot, side by side for excellent stability and heat transfer.

 
  • 穴の数:
    -
  • 説明:
    Double block
  • Seq:
    004
  • W×D×H:
    95×152×57  mm
  • 深さ:
    13,5 mm
  • Well size:
    - mm
  • For:
    96- or 384-well plate
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.