Order Entry
Japan
Orders LinkContactUsLinkComponent
 

VWR®, ブロックヒーター用ヒーティングブロック

Single block, - mm, 95×76×51 mm
Catalog # 460-3236
Supplier:   VWR Collection
VWR®, ブロックヒーター用ヒーティングブロック
Catalog # 460-3236
Supplier:  VWR Collection
VWR®, ブロックヒーター用ヒーティングブロック
VWR®, ブロックヒーター用ヒーティングブロック

Single block, - mm, 95×76×51 mm

Price
Inquire For Price
Log in for availability
1 * 1 items
Product Details & Documents

Solid blocks: For use as a low temperature hotplate or for custom drilling.

  • For use as a low-temperature hotplate or for custom drilling

Blocks for microtitre plates: Recessed well for better stability; flat surface is good for flat and round bottom plates. Fits 2/4/6 block heaters.

Blocks for PCR - plates, tubes, strips: Blocks for PCR - plates, tubes, strips: Tapered tube wells for 0,2 ml tubes. Spaced for easy access and removal.

Blocks for cuvettes: Two parallel slots fit six cuvettes in each slot, side by side for excellent stability and heat transfer.

Specifications
  • 説明:
    Single block
  • Seq:
    001
  • W×D×H:
    95×76×51 mm
  • Well size:
    - mm