VWR®, ビーカー、ローフォルム
600 ml, 126,5 mm, 100 mm, 50 ml
Catalog # 213-1726
Supplier: VWR Collection
Jump to:
Product Details & Documents
PP, highly translucent.
- Good chemical resistance
- Resistant to heat up to +121 °C (for 20 minutes), prolonged use at +100 °C
- Smooth surfaces for easy, fast cleaning
Ideal for general laboratory use. With spout and easy to read blue graduations.
ISO 7056
Certifications: ISO 7056
Documents
213-1624
Images 360
Specifications
- 外径:100 mm
- 目盛り間隔:50 ml
- 容量:600 ml
- 高さ:126,5 mm
- Seq:06
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



