VWR®, ビーカー、ローフォルム
400 ml, 111,5 mm, 87 mm, 50 ml
Catalog # 213-1725
Supplier: VWR Collection
Jump to:
Product Details & Documents
PP, highly translucent.
- Good chemical resistance
- Resistant to heat up to +121 °C (for 20 minutes), prolonged use at +100 °C
- Smooth surfaces for easy, fast cleaning
Ideal for general laboratory use. With spout and easy to read blue graduations.
ISO 7056
Certifications: ISO 7056
Documents
213-1624
Images 360
Specifications
- 外径:87 mm
- 目盛り間隔:50 ml
- 容量:400 ml
- 高さ:111,5 mm
- Seq:05



