Order Entry
Japan
Orders LinkContactUsLinkComponent
VWR®, メスビーカー、ハンドル付き

VWR®, メスビーカー、ハンドル付き

1000 ml, 182 mm, 116 mm, 20 ml
Catalog # 213-3403
Supplier:   VWR Collection
VWR®, メスビーカー、ハンドル付き
Catalog # 213-3403
Supplier:  VWR Collection
VWR®, メスビーカー、ハンドル付き
VWR®, メスビーカー、ハンドル付き

1000 ml, 182 mm, 116 mm, 20 ml

Price
Inquire For Price
Log in for availability
1 * 1 items
Product Details & Documents

PP, highly translucent.

  • Good chemical resistance
  • Resistant to heat up to +121 °C (for 20 minutes), prolonged use +100 °C
  • Smooth surfaces for easy, fast cleaning
  • With embossed scale, blue graduations and spout

Ideal for general laboratory use and a wide variety of other applications.

Certifications: Food-safe products acc. to EC Directive No. 10/2011.

Specifications
  • 外径:
    116 mm
  • 目盛り間隔:
    20 ml
  • 容量:
    1000 ml
  • 高さ:
    182 mm
  • Seq:
    03
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.