Order Entry
Japan
Orders LinkContactUsLinkComponent
 

VWR®, メスビーカー、ハンドル付き

500 ml, 133 mm, 91 mm, 10 ml
  213-3402
VWR®, メスビーカー、ハンドル付き
  213-3402
VWR®, メスビーカー、ハンドル付き
VWR®, メスビーカー、ハンドル付き

500 ml, 133 mm, 91 mm, 10 ml

 
 
   
1 * 12 items
 

PP, highly translucent.

  • Good chemical resistance
  • Resistant to heat up to +121 °C (for 20 minutes), prolonged use +100 °C
  • Smooth surfaces for easy, fast cleaning
  • With embossed scale, blue graduations and spout

Ideal for general laboratory use and a wide variety of other applications.

 : Food-safe products acc. to EC Directive No. 10/2011.

 
  • 外径:
    91 mm
  • 目盛り間隔:
    10 ml
  • 容量:
    500 ml
  • 高さ:
    133 mm
  • Seq:
    02