VWR®, メスビーカー、ハンドル付き
250 ml, 120 mm, 70 mm, 5 ml
Catalog # 213-3401
Supplier: VWR Collection
Jump to:
Product Details & Documents
PP, highly translucent.
- Good chemical resistance
- Resistant to heat up to +121 °C (for 20 minutes), prolonged use +100 °C
- Smooth surfaces for easy, fast cleaning
- With embossed scale, blue graduations and spout
Ideal for general laboratory use and a wide variety of other applications.
Certifications: Food-safe products acc. to EC Directive No. 10/2011.
Documents
Specifications
- 外径:70 mm
- 目盛り間隔:5 ml
- 容量:250 ml
- 高さ:120 mm
- Seq:01



