VWR®, ビーカー、ローフォルム
3000 ml, 212 mm, 170 mm, 250 ml
Catalog # 219-1644
Supplier: VWR Collection
Jump to:
Product Details & Documents
PP, highly translucent.
- Good chemical resistance
- Resistant to heat up to +121 °C (for 20 minutes), prolonged use at +100 °C
- Smooth surfaces for easy, fast cleaning
Ideal for general laboratory use. With spout and easy to read blue graduations.
ISO 7056
Certifications: ISO 7056
Documents
213-1624
Images 360
Specifications
- 外径:170 mm
- 目盛り間隔:250 ml
- 容量:3000 ml
- 高さ:212 mm
- Seq:09
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



