Order Entry
Japan
Orders LinkContactUsLinkComponent
 

VWR®, ビーカー、ローフォルム

25 ml, 50 mm, 38 mm, 5 ml
Catalog # 213-1621
Supplier:   VWR Collection
VWR®, ビーカー、ローフォルム
Catalog # 213-1621
Supplier:  VWR Collection
VWR®, ビーカー、ローフォルム
VWR®, ビーカー、ローフォルム

25 ml, 50 mm, 38 mm, 5 ml

Price
Inquire For Price
Log in for availability
1 * 12 items
Product Details & Documents

PP, highly translucent.

  • Good chemical resistance
  • Resistant to heat up to +121 °C (for 20 minutes), prolonged use at +100 °C
  • Smooth surfaces for easy, fast cleaning

Ideal for general laboratory use. With spout and easy to read blue graduations.

ISO 7056

Certifications: ISO 7056

Specifications
  • 外径:
    38 mm
  • 目盛り間隔:
    5 ml
  • 容量:
    25 ml
  • 高さ:
    50 mm
  • Seq:
    01
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.