VWR®, ビーカー、トールフォーム
1000 ml, 180 mm, 95 mm
Catalog # 213-1176
Supplier: VWR Collection
Jump to:
Product Details & Documents
Borosilicate 3.3 glass, with spout.
- Very good chemical resistance
- High temperature resistance
- Autoclavable
- Volume graduations and labelling area
The economical alternative for a wide range of laboratory applications.
DIN 12331, ISO 3819
Certifications: DIN 12331, ISO 3819
Documents
213-1172
Images 360
CoC VWR Beakers Low and Tall Form CoC_VWRI213-1169_18.03 COC_VWRI213-1173_22.10 COC_VWRI213-1174_22.10 coc_VWRI213-1174_24
More
CoC VWR, Beakers, Tall Form.pdf
Conformity declaration
VWRI213-1169_TDS_EN
Datasheet
VWR® Glassware Solutions
Product Literature
Specifications
- 外径:95 mm
- 容量:1000 ml
- 高さ:180 mm
- Seq:08
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



