Order Entry
Japan
Orders LinkContactUsLinkComponent
VWR®, ビーカー、トールフォーム

VWR®, ビーカー、トールフォーム

100 ml, 80 mm, 48 mm
Catalog # 213-1170
Supplier:   VWR Collection
VWR®, ビーカー、トールフォーム
Catalog # 213-1170
Supplier:  VWR Collection
VWR®, ビーカー、トールフォーム
VWR®, ビーカー、トールフォーム

100 ml, 80 mm, 48 mm

Price
Inquire For Price
Log in for availability
1 * 10 items
Product Details & Documents

Borosilicate 3.3 glass, with spout.

  • Very good chemical resistance
  • High temperature resistance
  • Autoclavable
  • Volume graduations and labelling area

The economical alternative for a wide range of laboratory applications.

DIN 12331, ISO 3819

Certifications: DIN 12331, ISO 3819

Specifications
  • 外径:
    48 mm
  • 容量:
    100 ml
  • 高さ:
    80 mm
  • Seq:
    02
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.