VWR®, ビーカー、トールフォーム
50 ml, 70 mm, 38 mm
Catalog # 213-1169
Supplier: VWR Collection
Jump to:
Product Details & Documents
Borosilicate 3.3 glass, with spout.
- Very good chemical resistance
- High temperature resistance
- Autoclavable
- Volume graduations and labelling area
The economical alternative for a wide range of laboratory applications.
DIN 12331, ISO 3819
: DIN 12331, ISO 3819
Specifications
- 外径:38 mm
- 容量:50 ml
- 高さ:70 mm
- Seq:01



