Order Entry
Japan
Orders LinkContactUsLinkComponent
VWR®, ビーカー、低形状、製

VWR®, ビーカー、低形状、製

5000 ml, 270 mm, 170 mm
Catalog # 213-1131
Supplier:   VWR Collection
VWR®, ビーカー、低形状、製
Catalog # 213-1131
Supplier:  VWR Collection
VWR®, ビーカー、低形状、製
VWR®, ビーカー、低形状、製

5000 ml, 270 mm, 170 mm

Price
Inquire For Price
Log in for availability
1 * 1 items
Product Details & Documents

Borosilicate 3.3 glass, with spout.

  • Very good chemical resistance
  • High temperature resistance
  • Autoclavable
  • Volume graduations and labelling area

An economical alternative for a wide range of laboratory applications.

DIN 12331, ISO 3819

Certifications: DIN 12331, ISO 3819

Specifications
  • 外径:
    170 mm
  • 容量:
    5000 ml
  • 高さ:
    270 mm
  • Seq:
    12