VWR®, ビーカー、低形状、製
3000 ml, 210 mm, 150 mm
Catalog # 213-1130
Supplier: VWR Collection
Jump to:
Product Details & Documents
Borosilicate 3.3 glass, with spout.
- Very good chemical resistance
- High temperature resistance
- Autoclavable
- Volume graduations and labelling area
An economical alternative for a wide range of laboratory applications.
DIN 12331, ISO 3819
Certifications: DIN 12331, ISO 3819
Documents
213-1124
Images 360
CoC VWR Beakers with Spout, Low Form.pdf COC_VWRI213-0469_20.08 coc_VWRI213-0469_25 CoC_VWRI213-1120_21.08 coc_VWRI213-1120_24
More
CoC VWR Beakers with Spout, Low Form.pdf
Conformity declaration
VWR® Glassware Solutions
Product Literature
Specifications
- 外径:150 mm
- 容量:3000 ml
- 高さ:210 mm
- Seq:11
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



