VWR®, ビーカー、低形状、製
1000 ml, 145 mm, 105 mm
Borosilicate 3.3 glass, with spout.
- Very good chemical resistance
- High temperature resistance
- Autoclavable
- Volume graduations and labelling area
An economical alternative for a wide range of laboratory applications.
DIN 12331, ISO 3819
: DIN 12331, ISO 3819
- 外径:105 mm
- 容量:1000 ml
- 高さ:145 mm
- Seq:09



