VWR®, ビーカー、低形状、製
400 ml, 110 mm, 80 mm
Catalog # 213-1125
Supplier: VWR Collection
Jump to:
Product Details & Documents
Borosilicate 3.3 glass, with spout.
- Very good chemical resistance
- High temperature resistance
- Autoclavable
- Volume graduations and labelling area
An economical alternative for a wide range of laboratory applications.
DIN 12331, ISO 3819
Certifications: DIN 12331, ISO 3819
Specifications
- 外径:80 mm
- 容量:400 ml
- 高さ:110 mm
- Seq:06
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



