VWR®, ビーカー、低形状、製
150 ml, 80 mm, 60 mm
Catalog # 213-1123
Supplier: VWR Collection
Jump to:
Product Details & Documents
Borosilicate 3.3 glass, with spout.
- Very good chemical resistance
- High temperature resistance
- Autoclavable
- Volume graduations and labelling area
An economical alternative for a wide range of laboratory applications.
DIN 12331, ISO 3819
Certifications: DIN 12331, ISO 3819
Documents
213-1124
Images 360
CoC VWR Beakers with Spout, Low Form.pdf COC_VWRI213-0469_20.08 coc_VWRI213-0469_25 CoC_VWRI213-1120_21.08 coc_VWRI213-1120_24
More
CoC VWR Beakers with Spout, Low Form.pdf
Conformity declaration
VWR® Glassware Solutions
Product Literature
Specifications
- 外径:60 mm
- 容量:150 ml
- 高さ:80 mm
- Seq:04



