VWR®, 比重計、M50
M50, 0,950 - 1,000 g/ml, 0,001 g/ml, 20 °C, 270 mm, Glass
614-0314
Hydrometers with specific gravity.
- Conform to ISO 649 (BS 718, DIN 12791, NF B 35511)
- Calibration temperature: 20 °C
- Division 0.001 g/ml
Length: 270 mm
: ISO 649. BS 718, DIN 12791, NF B 35511.
: In a strong transparent plastic case.
- 長さ:270 mm
- Material:Glass
- Calibration temperature:20 °C
- Division:0,001 g/ml
- モデル:M50
- Range:0,950 - 1,000 g/ml



