Order Entry
Japan
Orders LinkContactUsLinkComponent
VWR®, 比重計、M50

VWR®, 比重計、M50

M50, 0,900 - 0,950 g/ml, 0,001 g/ml, 20 °C, 270 mm, Glass
Catalog # 614-0313
Supplier:   VWR Collection
VWR®, 比重計、M50
Catalog # 614-0313
Supplier:  VWR Collection
VWR®, 比重計、M50
VWR®, 比重計、M50

M50, 0,900 - 0,950 g/ml, 0,001 g/ml, 20 °C, 270 mm, Glass

Price
Inquire For Price
Log in for availability
1 * 1 items
Product Details & Documents

Hydrometers with specific gravity.

  • Conform to ISO 649 (BS 718, DIN 12791, NF B 35511)
  • Calibration temperature: 20 °C
  • Division 0.001 g/ml

Length: 270 mm

Certifications: ISO 649. BS 718, DIN 12791, NF B 35511.

包装: In a strong transparent plastic case.

Specifications
  • 長さ:
    270 mm
  • Material:
    Glass
  • Seq:
    03
  • Calibration temperature:
    20 °C
  • Division:
    0,001 g/ml
  • モデル:
    M50
  • Range:
    0,900 - 0,950 g/ml