VWR® Sterile Hood, 10⁻⁶ SAL
Catalog # VWRU89523-474
Supplier: VWR Collection
New Product
Specifications
- 衣服のサイズ:One size
- Garment application:Pharmaceutical,Electronics/semi-conductor
- Colour:White
- 説明:Disposable non-woven sterile hood
- Pk:125
- Bacterial filtration efficiency:≥90%
Specifications
About this item
The Sterile hood is manufactured from a specially formulated breathable microporous fabric that provides significantly fluid and barrier protection.
- Excellent breathability and water vapor transmission rate
- Lowest level of particle shedding
- Durable yet soft, cloth-like fabric
- Gamma irradiated to SAL of 10⁻⁶
This hood is rigorously tested and manufactured in an ISO certified facility under stringent process controls to ensure that each product meets exacting quality standards and performs to specification. Hoods offer a BFE of over 98%. Hoods measure 17,8 cm (7") at the head position. 60 g SMS fabric.
It exhibits excellent water vapor transmission to optimise user comfort. The hood is gamma irradiated to a Sterility Assurance Level (SAL) of 10⁻⁶ to address the concern of bio-burden contamination.
Certifications: Manufactured in an ISO Class 8 (FED-STD-209E Class 100,000/M3.5) cleanroom.
Ordering information: Packed individually in sealed polyethylene bags contained within a larger carton liner. Each case is supplied with a certificate of radiation.