Order Entry
Japan
ContactUsLinkComponent
 
VWR® Iso-Propyl Alcohol Spray 70%
  VWRA141-1621
undefined
VWR® Iso-Propyl Alcohol Spray 70%
  VWRA141-1621

 

  • 説明:
    Iso-Propyl Alcohol Spray 70%
  • パックタイプ:
    Trigger spray bottle
  • Pk:
    1 L

 

 

  • Filtered to 0.2 µm and induction sealed to assure sterility.
  • Contains 70% USP grade isopropanol and 30% USP grade deionized water
  • Double-bagged and gamma-irradiated to a Sterility Assurance Level of 10-6
  • Ideal for use with sterile cleanroom wipers

Excellent for wipedown of isolators, cabinets, and laminar flow hoods.
Each bottle is lot-coded and has an expiration date.

Suitable for wipedown of products and equipment for pass-through to controlled environments. Can be used on gloved hands in sterile environments.

 : Shelf Life, 3 years from date of manufacture