Order Entry
Japan
ContactUsLinkComponent
VWR® Ethyl Alcohol Spray 70%
VWR® Ethyl Alcohol Spray 70%
Catalog # VWRA141-1620
Supplier:  VWR Collection
undefined
VWR® Ethyl Alcohol Spray 70%
Catalog # VWRA141-1620
Supplier:  VWR Collection

Specifications

  • 説明:
    Ethyl Alcohol Spray 70%
  • パックタイプ:
    Trigger spray bottle
  • Pk:
    1 L

Specifications

About this item

  • Filtered to 0.2 µm and induction sealed to assure sterility.
  • Contains 70% USP grade Ethyl Alcohol and 30% USP grade deionized water
  • Double-bagged and gamma-irradiated to a Sterility Assurance Level of 10-6
  • Ideal for use with sterile cleanroom wipers

Excellent for wipedown of isolators, cabinets, and laminar flow hoods.
Each bottle is lot-coded and has an expiration date.

Suitable for wipedown of products and equipment for pass-through to controlled environments. Can be used on gloved hands in sterile environments.

Caution: Shelf Life, 2 years from date of manufacture