VWR® Standard Magnetic Hotplate Stirrer 1600W
Catalog # VWRU97042-676
Supplier: VWR Collection
Specifications
- Temperature range:Ambient +5...320 °C
- 説明:VWR Digital Hot Plate Stirrer with Servo DC Motor
- Model:VWR Digital Hot Plate Stirrer
- Speed range:500 - 2200 RPM
- W×D×H:248×156×104 mm
- Max. stirring capacity H₂O:10 L
- Plate dimensions:140×140 mm
- Weight:1.4 kgs
- Pk:1
Specifications
About this item
VWR® Standard Hotplates Stirrers are microprocessor controlled and designed for general laboratory heating and stirring. These analogue units feature easy-to-use controls which allow dial-in adjustments. Rear housing features an integral support rod holder with locking knob to accept the optional support rod and clamp kit.
- Excellent temperature uniformity
- Enhanced electronics
- Cool-touch, chemical resistant housing
- Run in conditions from 5 to 40 °C (41 to 104 °F), maximum 80% relative humidity, non-condensing
Certifications: IP Protection Class according to DIN EN 60529: IP 21
Ordering information: Units include a 234 cm (92") detachable, 3-wire cord and plug (230-volt units are supplied with Euro-type plug). Stirrers and Hotplate Stirrers are supplied with a 3.8 cm (1.5") PTFE-coated magnetic stirring bar. Five-year limited warranty on parts and labour.
Optional Support Rod and Clamp Kit: Kit includes 45.7 cm (18") stainless steel support rod, 3-prong medium swivel clamp, thermometer/temperature-probe extension clamp, and hook connector.
Optional Support Rod and Clamp Kit: Kit includes 45.7 cm (18") stainless steel support rod, 3-prong medium swivel clamp, thermometer/temperature-probe extension clamp, and hook connector.