Order Entry
Japan
Orders LinkContactUsLinkComponent
VWR® ポリプロピレン製キュベットラック

VWR® ポリプロピレン製キュベットラック

Non stackable rack, 12×10 mm cuvettes, 117×108×111 mm
Catalog # VWRU58020-104
Supplier:   VWR Collection
VWR® ポリプロピレン製キュベットラック
Catalog # VWRU58020-104
Supplier:  VWR Collection
VWR® ポリプロピレン製キュベットラック
VWR® ポリプロピレン製キュベットラック

Non stackable rack, 12×10 mm cuvettes, 117×108×111 mm

Price
$75.95
Log in for availability
1 * 1 items
Product Details & Documents

This two-tier rack support cuvettes with a minimum of physical contact, greatly reducing the chance of damage.

  • Rack accommodate 12 cuvettes of 10 mm light path
  • Rack will not scratch quartz cuvettes
  • Manufactured from PP, and steam Autoclavable at 121 °C

Only the corners of the cuvettes touch the rack, minimising chance for contamination or damage.

Specifications
  • For:
    12×10 mm cuvettes
  • 説明:
    Non stackable rack
  • W×D×H:
    117×108×111 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.