Order Entry
Japan
Orders LinkContactUsLinkComponent
 

細胞培養用培地、DMEM

DMEM with 1,0 g/L-glucose, sodium pyruvate and L-glutamine, 液体, 500 mL
  02-0111-0500
細胞培養用培地、DMEM
  02-0111-0500
 :  
細胞培養用培地、DMEM
細胞培養用培地、DMEM

DMEM with 1,0 g/L-glucose, sodium pyruvate and L-glutamine, 液体, 500 mL

 :  
 
 
   
1 * 500 mL
 
 

 

  • メディア形式:
    液体
  • Pk:
    500 mL
  • 説明:
    DMEM with 1,0 g/L-glucose, sodium pyruvate and L-glutamine
  • Cat. No.:
    02-0111-0500
  • Glucose level:
    1 g/L

 

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.