Order Entry
Japan
Orders LinkContactUsLinkComponent
 

保護フード、VWR® Advanced

White, One size
  VWRU414004-503
保護フード、VWR® Advanced
  VWRU414004-503
保護フード、VWR® Advanced
保護フード、VWR® Advanced

White, One size

 
 
   
1 * 125 items
 

This hood is manufactured from a specially formulated, breathable microporous fabric that is exceptionally clean and durable.

  • Ties ensure a secure and comfortable fit
  • Significant fluid and particulate barrier
  • Durable, lightweight, soft cloth-like fabric
  • Excellent breathability and water vapour transmission rate

Garment allows full range of motion and vision, and exhibits excellent water vapor transmission to optimise breathability and user comfort.

Hood is rigorously tested and manufactured in an ISO Certified facility under stringent process controls to ensure that each garment meets exacting quality standards and performs to specification. Lot controlled and validated through independent lab testing.

Provides resistance to common laboratory chemicals. Appropriate for industrial, pharmaceutical, food processing, and certain environmental cleanup applications.

Thickness: 0,21 mm
Weight: 56 g/m²

Particle shedding (Helmke Drum): Level II
Bacterial Filtration Efficiency: 0,999

 
  • 衣服のサイズ:
    One size
  • Colour:
    White
  • Thickness:
    0,21 mm
  • Cat. No.:
    VWRU414004-503
  • Garment application:
    Laboratory
  • Particle shedding (Helmke Drum):
    Level II
  • Water vapor transmission rate:
    777 g/m²/24 hrs
  • Weight:
    56 g/m²
  • Bacterial filtration efficiency:
    99,9%