導電率電極、VWR®
Conductivity electrode with integrated temp. sensor, 2-pole platinum sensor, Platinum, 2-pole, 0,01 µS/cm - 100 mS/cm, 1,0 cm-1, −5...+80 °C, Epoxy, 12×103 mm, RJ45, B10C, B30PCI, B40PCID
Catalog # VWRU89231-614
Supplier: VWR Collection
Jump to:
Product Details & Documents
These electrodes can be applied to a variety of application-specific purposes.
- Durable construction
- Quick response time
- Exceptional accuracy
Specifications
- Conductivity:0,01 µS/cm - 100 mS/cm
- Connection:RJ45
- 直径×長さ:12×103 mm
- For:B10C, B30PCI, B40PCID
- Type:Platinum, 2-pole
- 説明:Conductivity electrode with integrated temp. sensor, 2-pole platinum sensor
- Material:Epoxy
- Seq:01
- Temp.:−5...+80 °C
- Cell constant:1,0 cm-1
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



