分光光度計キュベット、VWR®
Spectrophotometer cuvette, Macro, 300 – 900 nm, 45 mm, 2,5 – 4,5 ml, 10 mm, PMMA
Catalog # VWRU58017-875
Supplier: VWR Collection
Jump to:
Product Details & Documents
Cuvette manufactured in clear materials to support different wavelength range and pathlength requirements.
- Recessed windows
- Suitable for accurate UV visible analyses
- Four optical windows recessed to prevent scratching
Specifications
- Path length:10 mm
- Type:Macro
- 容量:2,5 – 4,5 ml
- Window material:PMMA
- 説明:Spectrophotometer cuvette
- 高さ:45 mm
- Seq:01
- Range:300 – 900 nm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



