Order Entry
Japan
Orders LinkContactUsLinkComponent
 

Cryobox、感光性

10×10, Microtubes up to 2,0 ml, Black, 140×140×60 mm
  VWRU80080-597
Cryobox、感光性
  VWRU80080-597
Cryobox、感光性
Cryobox、感光性

10×10, Microtubes up to 2,0 ml, Black, 140×140×60 mm

 
 
   
1 * 1 items
 

PP, black.

  • The reinforced seal, triple hinges and locking claps keeps samples secure
  • Alpha-numeric grid on the exterior and interior of the box
  • Stacking rings and a matte surface suitable for printing and labelling

Ideal for light-sensitive specimens and suitable for micro-tubes and other cryogenic vials.

 
  • Compartments:
    10×10
  • For:
    Microtubes up to 2,0 ml
  • W×D×H ext.:
    140×140×60 mm
  • Colour:
    Black