Order Entry
Japan
Orders LinkContactUsLinkComponent
VWR® Cell Chambers

VWR® Cell Chambers

5 levels, 650 - 1000 ml, 3216 cm²
Catalog # 734-2982KR
Supplier:   VWR Collection
VWR® Cell Chambers
Catalog # 734-2982KR
Supplier:  VWR Collection
VWR® Cell Chambers
VWR® Cell Chambers

5 levels, 650 - 1000 ml, 3216 cm²

Price
Inquire For Price
Log in for availability
1 * 4 items
Product Details & Documents

VWR® cell chambers, made from medical grade, general purpose polystyrene (GPPS) and with vented cap, are ideal for large-scale cell culture.

  • Available in 1-, 2-, 5- and 10-tray versions for easy scale-up
  • Surface treated for optimal cell attachment and growth
  • Hydrophobic membrane (pore size of 0,22 µm) avoids potential contamination during gas exchange
  • Does not absorb cytokines and growth factors, and cell harvesting by conventional trypsin digestion method is possible
  • Sterilised by irradiation
  • Free from DNase and RNase, non pyrogenic
Specifications
  • Recommended working volume:
    650 - 1000 ml
  • Seq:
    06
  • Growth area:
    3216 cm²
  • Type:
    5 levels