VWR® PHP Plates
PHP Petri plate, stack size 10, 90 mm, Gamma irradiated, 10×60
Supplier: VWR Collection
Jump to:
Product Details & Documents
High performance, gamma sterilized and disposable Petri dishes for every microbiology lab.
- Manufactured in 10K cleanroom for dust free final products
- Sterilized as per 10⁻⁶ gamma irradiation
- Ensures highest possible flatness for zero wastage of media (A to B and C to D lesser than 0,01 mm)
- Made of US FDA approved PS with best-in-class clarity and tensile strength
- Rimming of plates are designed for better stacking, marking patch for writing
Manufactured under strict aseptic conditions, VWR® Petri plates are perfect for use in automated plate filing systems. The high transparency of these plates ensures accurate observation and measurement, reducing the margin for errors in research.
Delivery information: The innovative packaging of these PHP plates is breakage proof.
Packaging: The innovative packaging of these PHP plates is breakage proof.
Specifications
- Ø:90 mm
- Packed:10×60
- Sterility:Gamma irradiated
- Description:PHP Petri plate, stack size 10
- Seq:06
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



