Value Plastics® Fitting, Polypropylene, Straight, Male Luer Lock to Threaded Adapter, 1/4-28 UNF; 1000/PK
Catalog # MFLX45518-82BLK
Supplier: Avantor Fluid Handling
About this item
Easily transition between luer fittings and UNF or NPT threads.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
These adapters transition between luer fittings and UNF or NPT threads. Both male and female luer connections are available. All threaded connections are male thread.
- Connection Type:Male Luer to Thread
- Flow pattern:Straight
- Description:Fitting, Polypropylene, Straight, Male Luer Lock to Threaded Adapter, 1/4-28 UNF; 1000/PK
- Seq:03
- Environmentally Preferable:
- Connection type (port 1):Male luer lock
- Connection type (port 2):¹/₄-28 UNF
- No. of ports:2
- Pk:1.000
- Fitting material:Polypropylene
- Thread size UNF(M) (port 1):1/4"-28
Frequently Bought Together