Order Entry
Japan
ContactUsLinkComponent
 
Masterflex® Micro Centrifuge Tube, Graduated, 2.0 mL; 500 Tubes/Pack, 10 Packs/Case
  MFLX15977-85
CE Compliant
Masterflex® Micro Centrifuge Tube, Graduated, 2.0 mL; 500 Tubes/Pack, 10 Packs/Case
  MFLX15977-85
CE Compliant

 

Graduated Microcentrifuge Tubes with Snap caps.

  • Centrifuge upto 20,000 RCF
  • Withstand Temperature from -80ᵒC to +121ᵒC
  • Rnase, Dnase, Endotoxin and Pyrogen Safe

Cole-Parmer microcentrifuge tubes are manufactured from FDA approved resin. Tubes include an attached cap. All tubes feature a frosted writing surface on the tube and are graduated. Boil-proof tubes are guaranteed to stay closed, even during boiling or autoclaving. All tubes are supplied in double safety self-standing bulk bags.

  • Cap included:
    Yes
  • Cap material:
    PP
  • Sterile:
    -
  • Capacity:
    2 ml
  • Colour:
    Natural
  • Description:
    Micro Centrifuge Tube, Graduated, 2,0 mL; 500/Bag, 10 Bags/Case
  • Material:
    PP
  • Environmentally Preferable:
  • Autoclavable:
    Yes
  • Cap type:
    Click-Fit
  • Graduations:
    +
  • Pk:
    5.000
  • RCF max.:
    20000×g
  • Tube bottom shape:
    Conical
Frequently Bought Together