Masterflex® Micro Centrifuge Tube, Graduated, 1.7 mL; 1000 Tubes/Pack, 10 Packs/Case
Catalog # MFLX15977-84
Supplier: Avantor Fluid Handling
CE Compliant
About this item
Graduated Microcentrifuge Tubes with Snap caps.
- Centrifuge upto 20,000 RCF
- Withstand Temperature from -80ᵒC to +121ᵒC
- Rnase, Dnase, Endotoxin and Pyrogen Safe
Cole-Parmer microcentrifuge tubes are manufactured from FDA approved resin. Tubes include an attached cap. All tubes feature a frosted writing surface on the tube and are graduated. Boil-proof tubes are guaranteed to stay closed, even during boiling or autoclaving. All tubes are supplied in double safety self-standing bulk bags.
- Cap included:Yes
- Cap material:PP
- Sterile:-
- Capacity:1,7 ml
- Colour:Natural
- Description:Micro Centrifuge Tube, Graduated, 1,7 mL; 1000/Bag, 10 Bags/Case
- Material:PP
- Environmentally Preferable:
- Autoclavable:Yes
- Cap type:Click-Fit
- Graduations:+
- Pk:10.000
- RCF max.:20000×g
- Tube bottom shape:Conical
Frequently Bought Together