Flux F424ST50/45Z-47" Heavy-duty SS tube set for electric and air motors, 47"L
Catalog # MFLX70602-34
Supplier: Avantor Fluid Handling
CE Compliant
About this item
Construct a pump system that meets your specific needs.
- Stainless steel (SS) sets are for strong solvents such as trichloroethylene and most strong acids and alkalies
Standard, High-Head, and Heavy-Duty Tube Sets feature a sealless design for low maintenance and long life. All tube sets include a hose barb fitting made of the same material as the tube set. Fitting accepts either 3/4" or 1" ID tubing.
- Maximum Flow Rate:166,56 L/min (44 gal./min)
- Description:Heavy-duty SS tube set for electric and air motors, 47"L
- Environmentally Preferable:
- Wetted materials:Stainless Steel body; Tefzel impeller, Viton, PTFE, carbon
- Outlet connection:1" hose barb
- Tube ext.Ø, inlet:5,08 cm (2")
- Tube length, inlet:47"
- Max. temperature:248 °C
- Warranty:6 Months
- Pk:1
- Max. head:242,16 cm (67 ft.)
Frequently Bought Together