Burkle 5000-2200 Foot-Operated Dispensing Pump w/ Spout, PP, 30 LPM, 35.5" L inlet; 1/ea
Catalog # MFLX06040-35
Supplier: Avantor Fluid Handling
About this item
Keep hands-free for safe dispensing.
- Large-volume foot-operated bellows for high pumping capacity
- Universal bung constructed of soft PVC for 1-3/16" to 2-3/4" (30 to 70 mm) openings
- Telescopic immersion tube adapts itself to a variety of containers
- Different materials and styles suit a wide range of applications
Safely transfer liquids keeping both hands on the container you are filling. Choose from polypropylene (PP), PVDF, or 304 stainless steel (SS) wetted materials and dispensing by spout or hose.
- Maximum Flow Rate:30 L/min (7,9 gal./min)
- Description:Foot-Operated Dispensing Pump w/ Spout, PP, 30 L/min, 35,5" L inlet; 1/ea
- Environmentally Preferable:
- Wetted materials:Polypropylene (PP)
- Outlet connection:Spout
- Tube ext.Ø, inlet:2,2 cm (0,866")
- Tube length, inlet:90 cm (35,5")
- Warranty:15 Months
- Pk:1
- Container adapter:Universal bung for 1-3/16" to 2-3/4" (30 to 70 mm) openings
Frequently Bought Together