Saint Gobain Transfer Tubing, Tygon® A-60-F IB, 1/4" ID x 1/2" OD; 50 Ft
Catalog # MFLX95715-06
Supplier: Avantor Fluid Handling
About this item
Flexibility at extreme temperatures.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
Ideal for chemical transfer, pesticide/fertilizer delivery, water feed lines, food/dairy processing, and water purification lines. The tube features excellent resistance to acidic and alkali substances, ozone, UV light, and abrasive media. It is nonconductive, heat-sealable, non-aging, and nonoxidizing. In addition, the tube maintains flexibility even at extreme temperatures.
Temperature range is -60 to 275 °F (-51 to 135 °C).
Can be sterilized with autoclave.
- Tubing ext.Ø:12,7 mm (0,5")
- Tubing int.Ø:6,4 mm (0,25")
- Wall thickness:3,2 mm
- Max. pressure:8,6 bar (125 psi)
- Max. temperature:135 °C (275 °F)
- Colour:Beige
- Description:Transfer Tubing, Tygon® A-60-F IB, 1/4" ID x 1/2" OD; 50 Ft
- Length:15,2 m
- Environmentally Preferable:
- GMP compliant:Yes
- Length per pack:15,2 m (50 ft.)
- Regulatory approvals:3A;FDA;NSF-51
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:No
- Sterilisation method gamma:No
- Min. temperature:–51 °C (–60 °F)
- Warranty:Out of box
- Working pressure:8,6 bar (125 psi)
- Clarity:Opaque
- Tubing material:Tygon® A-60-F I.B.
- Pk:50 Feet
Frequently Bought Together