Order Entry
Japan
ContactUsLinkComponent
 
Chisso CP II Filters, 10 m, 10" Length DOE (30 x 62 x 250 mm)
  MFLX15958-56
undefined
Chisso CP II Filters, 10 m, 10" Length DOE (30 x 62 x 250 mm)
  MFLX15958-56

 

Range of Pleated and Non Pleated Depth filter cartridges from Chisso, come with options of various MOCs..

  • Paint Shops
  • Pre-Paint Filling
  • Thinner Filtration
  • Ink Filtration
  • Solvent and Surfactant Filtration
  • DI Water Filtration

Chisso fibre expertise and rigid technology delivers clear benefits due to the bonded nodes, fine fibre diameter and uniform or graded porosity which form a highly porous, rigid structure, capable of removing over-sized contaminants, agglomerates and deformable gels whilst allowing non-defect causing particles to pass through without stripping or premature filter blockage.

These innovations enable consistent filtration results throughout filter life. They facilitate critical and challenging processes such as gel removal and classification filtration - removal of large defect causing particles and agglomerates without stripping small, acceptable or desired particles such as pigments or slurries as well as assuring consistency in all filtration applications.

  • Description:
    CP II Filters, 10 m, 10" Length DOE (30 x 62 x 250 mm)
  • Environmentally Preferable:
  • Warranty:
    2 years
  • Pk:
    1
Frequently Bought Together