Masterflex® Touch-Screen Syringe Pump, Continuous-Cycle, Infuse/Withdraw, Four-Syringe; 100-240 VAC
Catalog # MFLX74905-39
Supplier: Avantor Fluid Handling
UL Listed
About this item
Continuously cycle up to four syringes in a push-pull action.
- Flow range from 5 pL/min to 215.8 ml/min
- Intuitive touch screen allows you to quickly create and recall configurations
- You can daisy chain up to 99 pumps together using the built in RS-485
- Accuracy of ±0.35% and reproducibility of ±0.05%
Hold up to four syringes to cycle continuously back and forth in a push-pull action. As two syringes are infusing, two syringes are simultaneously withdrawing at the same rate. At the end of the set volume the direction is automatically reversed and the n
Delivery: Includes 6 ft (1.8 m) U.S. power cord.
- Power:110 - 240 VAC; 50/60 Hz
- Accuracy:±0,35%
- Description:Four Syringe Pump, Touchscreen Control, Infuse/Withdraw
- Height:27,9 cm
- Length:8,9 cm
- Environmentally Preferable:
- Linear force:75 lbs.
- Syringe size accepted:0,5 µl - 140 ml
- Syringe travel rate:27,5 s/microstep
- Output:RS-232 9-pin D-sub connector, RS-485 IEEE-1394 6 pos, USB-Type B, I/O & TTL - 15 pin D-sub connector
- Reproducibility:±0,05%
- Warranty:1 year
- Pk:1
- Width:25,4 cm
- Max. flow rate per syringe:215,8 ml/min
- Min. flow rate per syringe:5 pl/min
- No. of syringes:4
Frequently Bought Together